Shop All Counterbores
Drill America
3/4"x3/16" HSS Aircraft Counterbore 1/4" Shank
Mfr # DEWA/CCBR3/4
Zoro # G1745049
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/4"
- Overall Length 3-1/8"
- Size- Decimal 0.75 in
- Finish Uncoated (Bright)
- Shank Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWA/CCBR3/4
- Zoro # G1745049
- UPC # 887861128797
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 3/4" |
Overall Length | 3-1/8" |
Size- Decimal | 0.75 in |
Shank Size | 1/4" |
Details
Finish | Uncoated (Bright) |
Shank Type | Round |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 1/2" Reversible Pistol Air Drill 850 rpm (CP9791C)
- BOJO TOOLS Narrow Edge Scraper (ATH-63-XNGL)
- PROTO Extra Thin Open End Wrench, 13/16 X 7/8 (J3440)
- LENOX Band Saw Blade, 14 ft. 4" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel (1868400)
- DRILL AMERICA 3/8"x3/16" Pilots for Counterbore (DEWPIL3/8X3/16)
- DRILL AMERICA 5/32"x5/32" Pilots for Counterbore (DEWPIL5/32X5/32)
- DRILL AMERICA 1/2"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1/2)
- DRILL AMERICA 49/64"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR49/64)
- DRILL AMERICA 9/16"x5/16" Pilots for Counterbore (DEWPIL9/16X5/16)
- DRILL AMERICA 1/4"x5/32" Pilots for Counterbore (DEWPIL1/4X5/32)
- DRILL AMERICA 1"x3/16" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR1)
- Drill America Counterbores