Shop All Auger Drill Bits
Drill America
3/4"x30" Long Auger Bit
Mfr # DMS73-5012
Zoro # G2002649
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3/4 in
- Overall Length 30 in
- Finish Bright
- Material Carbon Steel
- Style Auger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DMS73-5012
- Zoro # G2002649
- UPC # 887861176736
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Size | 3/4 in |
Overall Length | 30 in |
Details
Finish | Bright |
Material | Carbon Steel |
Style | Auger |
Shank Type | Hex |
Cutting Direction | Right Hand |
Description
Professional grade industrial quality with self-feed screw point for quicker penetration. Outlining spur for clean and fast cuts and fully heat-treated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 2 Awg Die For Ek410 (KC4-2)
- QUALTECH Counterbore, Round Shank, Series DEWCBR, 1764 Bore, 31316 Overall Length, 1764 Shank Diamete (DEWCBR17/64)
- PROTO 3/8" Drive, SAE 1-9/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4950CF)
- MILWAUKEE TOOL Magnetic Attachment, 1/4" Hex Shank (48-32-4550�)
- DRILL AMERICA 7/8"x18" Ship Auger Bit (DMS73-1050)
- DRILL AMERICA 3/4"x 18" Nail Buster Auger Bit (DMS73-2090)
- DRILL AMERICA 5/8"x 8" Nail Buster Auger Bit (DMS73-2530)
- DRILL AMERICA 1-1/2"x7-1/2" Auger Bit (DMS73-0018)
- DRILL AMERICA 5/8"x18" Ship Auger Bit (DMS73-1030)
- DRILL AMERICA 1-1/4"x18" Ship Auger Bit (DMS73-1080)
- WOODOWL Deep Cut Utility Auger 24" x 1-1/2" (01019)
- Drill America Drill Bits