Shop All Auger Drill Bits
Drill America
3/4"x23" Long Auger Bit
Mfr # DMS73-4012
Zoro # G2002886
$70.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright
- Overall Length 23 in
- Size 3/4 in
- Material Carbon Steel
- Style Auger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DMS73-4012
- Zoro # G2002886
- UPC # 887861176729
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Overall Length | 23 in |
Size | 3/4 in |
Details
Finish | Bright |
Material | Carbon Steel |
Style | Auger |
Shank Type | Hex |
Cutting Direction | Right Hand |
Description
Professional grade industrial quality with self-feed screw point for quicker penetration. Outlining spur for clean and fast cuts and fully heat-treated.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Chucking Reamer Set, 29 PC, 1/16-1/2x64ths (C00964)
- KIPP Wing Grip, Mini, D=10-32X10 A=28, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.00A1X10)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 8-32 Nc (95005)
- INNOVATIVE COMPONENTS T Knob, 5/16-18 Thread Size, 1.125"L, Thru, Locking Tap, Steel (GN5C----T7-LN21)
- DRILL AMERICA 1/2"x 8" Nail Buster Auger Bit (DMS73-2510)
- DRILL AMERICA 1-1/4"x18" Ship Auger Bit (DMS73-1080)
- DRILL AMERICA 1"x23" Long Auger Bit (DMS73-4016)
- DRILL AMERICA 1-1/4"x7-1/2" Auger Bit (DMS73-0014)
- DRILL AMERICA 7/8"x 18" Nail Buster Auger Bit (DMS73-2100)
- DRILL AMERICA 1/2x18" Ship Auger Bit (DMS73-1020)
- DEWALT 5/8" x 17" Power Ship Auger Bit (DW1681)
- Drill America Auger Drill Bits