Shop All Hammer Drill Bits
Drill America
3/4"x18" SDS-Plus Hammer Bit Drill Bit
Mfr # SDS3418
Zoro # G1936359
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type SDS
- Size 3/4"
- Overall Length 18"
- Cutting Direction Right Hand
- Drill Bit Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # SDS3418
- Zoro # G1936359
- UPC # 887861054874
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Size | 3/4" |
Overall Length | 18" |
Flute Length | 14" |
Drill Bit Size | 3/4" |
Details
Item | SDS Plus Drill Bit |
Shank Type | SDS |
Cutting Direction | Right Hand |
Drill Bit Finish | Uncoated (Bright) |
Drill Bit Material | Carbide Tipped |
Description
SDS Carbide Tipped Drill Bits are designed for drilling stone or concrete. Carbide-tipped tools feature cutting edges of carbide for wear resistance and a steel shank for toughness. Premium SDS Drill Bits are auto-weld manufactured on first-class German and Swiss equipment with a Japanese-manufactured carbide-tip.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 0 M05X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.0501105X20)
- URREA Convertabl 0° angle convertibl retainiring plier .070 (385)
- MARTOR Scalpel Blade 11, PK100 (11.50)
- GRK FASTENERS STAR BIT T15 X 2"" RED 2P (187427)
- DRILL AMERICA 3/8"x18" SDS-Plus Hammer Bit Drill Bit (SDS3818)
- DRILL AMERICA 1/2"x18" SDS-Plus Hammer Bit Drill Bit (SDS1218)
- DRILL AMERICA 3/4"x12" SDS-Plus Hammer Bit Drill Bit (SDS3412)
- DRILL AMERICA 1/4in x 8in SDS-Plus 4-Flute Cross Tip Hammer Drill Bit (SDS4F148)
- DRILL AMERICA 3/16"x6" SDS-Plus Hammer Bit Drill Bit (SDS3166)
- DRILL AMERICA 7/8in x 18in SDS-Plus 4-Flute Cross Tip Hammer Drill Bit (SDS4F7818)
- MILWAUKEE TOOL Spline Bit 2-Cutter 1/2" x 36" (48-20-4054)
- Drill America Drill Bits