Shop All Keyseat Cutter
Drill America
3/4"x1/8" HSS Shank Type Keyeat Woodruff Cutter
Mfr # DWCWC406
Zoro # G1756337
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 3/4" x 1/8"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCWC406
- Zoro # G1756337
- UPC # 887861179591
- Country of Origin China
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 3/4" x 1/8" |
Details
Material - Machining | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
HSS, Cutters, Dia 3/4, Face With 1/8, 1/2 Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Absolute Digital Caliper, 0 to 18 In (500-505-10CAL)
- MELIN TOOL CO Countersink, Hss, 82 deg., 1/2"x (HS6EL-1/2-82)
- MILWAUKEE TOOL M18 Multi-Tool (Tool Only) (2626-20)
- BOSCH Nutsetter, 1/4" Hex, Impact Tough (ITNS14)
- DRILL AMERICA 7/8"x3/16" HSS Shank Type Keyeat Woodruff Cutter (DWCWC607)
- DRILL AMERICA 3/4"x3/16" HSS Shank Type Keyeat Woodruff Cutter (DWCWC606)
- DRILL AMERICA 5/16"x3/32" HSS Shank Type Keyeat Woodruff Cutter (DWCWC302-1/2)
- DRILL AMERICA 1"x5/16" HSS Shank Type Keyeat Woodruff Cutter (DWCWC1008)
- DRILL AMERICA 1/2"x1/8" HSS Shank Type Keyeat Woodruff Cutter (DWCWC404)
- DRILL AMERICA 1/2"x3/32" HSS Shank Type Keyeat Woodruff Cutter (DWCWC304)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (22399)
- Drill America Milling Cutters