Shop All Counterbores
Drill America
3/4"x1/4" Pilot Hole HSS Taper Shank Counterbore
Mfr # DEWCBRTS3/4
Zoro # G1742678
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/4"
- Overall Length 5-3/8"
- Shank Type Taper
- Finish Uncoated (Bright)
- Size- Decimal 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWCBRTS3/4
- Zoro # G1742678
- UPC # 887861129954
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 3/4" |
Overall Length | 5-3/8" |
Size- Decimal | 0.75 in |
Shank Size | 2MT |
Details
Shank Type | Taper |
Finish | Uncoated (Bright) |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-05-04-1/2)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1008MG)
- IRWIN No2 Spr Scr Extractor (53402)
- LENOX Blade, B314T25, Jigsaw, 14 Tooth.PK25 (1991561)
- DRILL AMERICA 41/64"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR41/64)
- DRILL AMERICA 15/32"x3/16" Pilots for Counterbore (DEWPIL15/32X3/16)
- DRILL AMERICA 7/16"x5/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR7/16)
- DRILL AMERICA 1"x3/8" Pilots for Counterbore (DEWPIL1X3/8)
- DRILL AMERICA 25/32"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR25/32)
- DRILL AMERICA 3/8"x3/16" Pilots for Counterbore (DEWPIL3/8X3/16)
- GARANT Counterbore Set in a Case, 6 Pieces, Type: DM (156420 DM)
- Drill America Porting Tools & Counterbores