Shop All Keyseat Cutter
Drill America
3/4"x1/4" HSS Shank Type Keyeat Woodruff Cutter
Mfr # DWCWC806
Zoro # G1756370
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 3/4" x 1/4"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWCWC806
- Zoro # G1756370
- UPC # 887861179713
- Country of Origin China
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 3/4" x 1/4" |
Details
Material - Machining | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
HSS, Cutters, Dia 3/4, Face With 1/4, 1/2 Shank
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C63237)
- PURDY Knife Putty Flex 1-1/2In (14A900015)
- PROTO 3/4 in Drive Impact Socket 42 mm Size 6 pt Standard Depth, Black Oxide (J07542M)
- MILWAUKEE TOOL 1-1/4 in. One-Piece Carbide Hole Cutter for Stainless Steel (49-57-8619)
- DRILL AMERICA 3/4"x1/8" HSS Shank Type Keyeat Woodruff Cutter (DWCWC406)
- DRILL AMERICA 7/8"x3/16" HSS Shank Type Keyeat Woodruff Cutter (DWCWC607)
- DRILL AMERICA 1/2"x1/8" HSS Shank Type Keyeat Woodruff Cutter (DWCWC404)
- DRILL AMERICA 3/4"x3/16" HSS Shank Type Keyeat Woodruff Cutter (DWCWC606)
- DRILL AMERICA 1"x5/16" HSS Shank Type Keyeat Woodruff Cutter (DWCWC1008)
- DRILL AMERICA 1/2"x3/32" HSS Shank Type Keyeat Woodruff Cutter (DWCWC304)
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 0.2500" (1/4), Finish - Machining: Uncoated (23516)
- Drill America Keyseat Cutter