Shop All Hammer Drill Bits
Drill America
3/4"x12" SDS-Plus Hammer Bit Drill Bit
Mfr # SDS3412
Zoro # G1943508
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type SDS
- Size 3/4"
- Overall Length 12"
- Cutting Direction Right Hand
- Drill Bit Material Carbide Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # SDS3412
- Zoro # G1943508
- UPC # 887861054867
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Size | 3/4" |
Overall Length | 12" |
Flute Length | 9" |
Drill Bit Size | 3/4" |
Details
Item | SDS Plus Drill Bit |
Shank Type | SDS |
Cutting Direction | Right Hand |
Drill Bit Material | Carbide Tipped |
Drill Bit Finish | Uncoated (Bright) |
Description
SDS Carbide Tipped Drill Bits are designed for drilling stone or concrete. Carbide-tipped tools feature cutting edges of carbide for wear resistance and a steel shank for toughness. Premium SDS Drill Bits are auto-weld manufactured on first-class German and Swiss equipment with a Japanese-manufactured carbide-tip.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Magnetic Hex Drivers, 5/16-Inch, 10-Pack (8660110)
- VEGA Adapter, 1/4 x 1/4 Hex Extension x 3" Ba (175ADB14)
- WESTWARD Ratcheting Wrench, Combination, 12 pt.24m (54PN63)
- WESTWARD Z 5-1/4" Cobalt 135 Deg. Jobber Length Drill Bit (6PRL8)
- DRILL AMERICA 5/8"x18" SDS-Plus Hammer Bit Drill Bit (SDS5818)
- DRILL AMERICA 5/16"x6" SDS-Plus Hammer Bit Drill Bit (SDS5166)
- DRILL AMERICA 7/32"x8" SDS-Plus Hammer Bit Drill Bit (SDS7328)
- DRILL AMERICA 1/4"x6" SDS-Plus Hammer Bit Drill Bit (SDS146)
- DRILL AMERICA 3/4"x18" SDS-Plus Hammer Bit Drill Bit (SDS3418)
- DRILL AMERICA 3/8"x8" SDS-Plus Hammer Bit Drill Bit (SDS388)
- DEWALT 1/2" x 8" x 10-1/2" High Impact Carbide SDS+ (DW5538)
- Drill America Drill Bits