Shop All Extra Long Drill Bits
Drill America
3/4"x12" HSS Extra Long Drill Bit with 1/2"Shank
Mfr # DWDDL12X3/4X1/2
Zoro # G1947647
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight
- Drill Bit Size 3/4"
- Size 3/4"
- Drill Bit Material High Speed Steel
- Drill Bit Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDDL12X3/4X1/2
- Zoro # G1947647
- UPC # 887861062121
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | 3/4" |
Size | 3/4" |
Overall Length | 12" |
Flute Length | 9" |
Shank Size | 1/2" |
Details
Item | Extra Length Drill Bit |
Shank Type | Straight |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Uncoated (Bright) |
Drill Bit Point Angle | 118 Degrees |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Extra length dills are for general purpose drilling in applications where extra length is required for reach. Designed to perform in a broad range of mateirals in the iron and steel families.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Knurled Knobs in steel or stainless steel, DIN 6303, inch (K0137.1A22)
- KRAFT TOOL Professional Nylon Tool Bag (WL103)
- SURTEK F-Clamps, Steel Handle and 2" Throat Depth (107117)
- KRAFT TOOL Mixing Barrel w/Lid, 15 gal, Plastic (GG601)
- DRILL AMERICA 9/32"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X9/32)
- DRILL AMERICA 15/32"x12" HSS Aircraft Extension Drill Bit, Shank Type: Round (DWDA/CX1215/32)
- DRILL AMERICA 17/64"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX617/64)
- DRILL AMERICA 3/4"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X3/4)
- DRILL AMERICA 35/64"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X35/64)
- DRILL AMERICA 13/32"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX613/32)
- DRILL AMERICA 11/16"x12" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL12X11/16X1/2)
- Drill America Extra Long Drill Bits