Shop All Carbide Burs
Drill America
3/4"x11/16" Ball End Carbide Burr 1/4 Shank
Mfr # DULSD7
Zoro # G1750974
$26.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Ball
- Trade Number SD-7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DULSD7
- Zoro # G1750974
- UPC # 887861118965
- Country of Origin United States
- Category Carbide Burs
Details
Cutting Edge Type | Double Cut |
Shape | Ball |
Trade Number | SD-7 |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blast Media, Aluminum Oxide, 180 Grit (AOB180-50)
- PFERD 2" COMBIDISC® Abrasive Disc - Type CD - Aluminum Oxide A-PLUS - 60 Gt. (42331)
- NORTON ABRASIVES Grinding Wheel, T1, 6x3/4x1, AO, 36/46G, Brn (07660788245)
- NORTON ABRASIVES Grinding Wheel, 14 in. Dia, AO, 24 G, Brown (66253319972)
- DRILL AMERICA 1/4"x5/8" Tree Pointed End Carbide Burr 1/4" Shank 6"OAL (DULSG1X6)
- DRILL AMERICA 1"x1" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC9)
- DRILL AMERICA 3/4"x1" Tree Pointed End Carbide Burr 1/4 Shank (DULSG7)
- DRILL AMERICA 3/4"x1-1/4" Tree Radius End Carbide Burr 1/4 Shank (DULSF14)
- DRILL AMERICA 1/4"x1" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC1A)
- DRILL AMERICA 1/4"x5/8" Cyl Radius End Carbide Burr 1/4" Shank 6"OAL (DULSC1X6)
- ZORO SELECT Carbide Bur, Ball Shape, 3/8 In, 1/4 Shank (310-002506)
- Drill America Carbide Burs