Shop All Carbide Burs
Drill America
3/4"x1" Tree Radius End Carbide Burr 1/4 Shank
Mfr # DULSF7
Zoro # G1748077
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Tree, Radius End Double Cut
- Shape Tree
- Cutter Dia. 3/4 in
- Length of Cut 1 in
- Trade Number SF-7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSF7
- Zoro # G1748077
- UPC # 887861119122
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/4 in |
Length of Cut | 1 in |
Details
Cutting Edge Type | Tree, Radius End Double Cut |
Shape | Tree |
Trade Number | SF-7 |
Material | Carbide |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 240 Grit, SC, 3 x 24", PK10, Coated, 3" W, 24" L, 240 Grit, Very Fine, Silicon Carbide (13514)
- X1 TOOLS 600 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 6 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0600-FSx6)
- METABO Interleaved Flap Wheel, 4-1/8 In, 180Grit (623485000)
- NORTON ABRASIVES Fiber Disc, 7" dia., 7/8" Hole Mount, Brown (66623357284)
- DRILL AMERICA 1/2"x1" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC5)
- DRILL AMERICA 3/8"x3/4" Tree Pointed End Carbide Burr 1/4 Shank (DULSG3)
- DRILL AMERICA 1/4"x5/8" Tree Radius End Carbide Burr 1/4 Shank (DULSF1)
- DRILL AMERICA 1/2"x7/8" Oval Carbide Burr 1/4" Shank 6"OAL (DULSE5X6)
- DRILL AMERICA 1/4"x3/8" Oval Carbide Burr 1/4" Shank 6"OAL (DULSE1X6)
- DRILL AMERICA 5/32"x1/2" Cylindrical Carbide Burr 1/8" Shank (DULSC52)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 5/8 (19D648)
- Drill America Carbide Burs