Shop All Carbide Burs
Drill America
3/4"x1" Tree Pointed End Carbide Burr 1/4 Shank
Mfr # DULSG7
Zoro # G1751306
$31.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Tree, Pointed-End Double Cut
- Shape Tree
- Cutter Dia. 3/4 in
- Length of Cut 1 in
- Trade Number SG-7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DULSG7
- Zoro # G1751306
- UPC # 887861119214
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/4 in |
Length of Cut | 1 in |
Details
Cutting Edge Type | Tree, Pointed-End Double Cut |
Shape | Tree |
Trade Number | SG-7 |
Material | Carbide |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 1in, 80 Grit (30382)
- WEILER 4-1/2 Tiger Angled (Radial) Zirc Flap Disc 60Z 7/8 Arbor Hole (51301)
- NORTON ABRASIVES 3 In 1 Knife Sharpener (61463685356)
- ZORO SELECT Tube Brush, 0.005" dia. Wire, Nylon (66254442965)
- DRILL AMERICA 1/2"x1-1/8" Cone Carbide Burr 1/4" Shank (DULSL4)
- DRILL AMERICA 5/8"x5/16" 90 Carbide Burr 1/4" Shank (DULSK6)
- DRILL AMERICA 3/16"x3/16" Ball End Carbide Burr 1/8" Shank (DULSD53)
- DRILL AMERICA 5/8"x1" Oval Carbide Burr 1/4 Shank (DULSE6)
- DRILL AMERICA 1/4"x3/4" Cone Pointed End Carbide Burr 1/4" Shank (DULSM2)
- DRILL AMERICA 1/8"x5/8" Cone Pointed End Carbide Burr 1/8" Shank (DULSM43)
- COBRA CARBIDE Carbide Burr, Single Cut Shape L Included Angle 14° Reg. Lgth, SL-3, 3/8 (11271)
- Drill America Carbide Burs