Shop All Annular Cutters
Drill America
3/4"x1" HSS Annular Cutter
Mfr # DWC5-530-121
Zoro # G1736965
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Material High Speed Steel
- Diameter 3/4"
- Cutting Depth 1"
- Shank Dia. 3/4"
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWC5-530-121
- Zoro # G1736965
- UPC # 887861000284
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 3/4" |
Cutting Depth | 1" |
Shank Dia. | 3/4" |
Details
Item | Annular Cutter |
Cutter Material | High Speed Steel |
Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Annular cutters are designed for fast, efficient hole making. Annular cutters cut only that material necessary to produce a quality hole. Works with Hougen Magnetic Drill, Milwaukee and similar machines.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Open End Wrench, SAE, 5/16" Head Size (J3034)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #5 (C22710)
- APOLLO TOOLS Household Tool Kit, 170 Pieces, Pink (DT7103P)
- CHICAGO PNEUMATIC Floor Sand Rammer, 42-45/64 in. L (CP0200B32L-2F)
- DRILL AMERICA 7/8"x1" HSS Annular Cutter (DWC5-530-127)
- DRILL AMERICA 1-13/16"x2" HSS Annular Cutter (DWC5-530-272)
- DRILL AMERICA 1"x2" HSS Annular Cutter (DWC5-530-233)
- DRILL AMERICA 1-1/2" X 3" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-357)
- DRILL AMERICA 11/16" X 1" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-119)
- DRILL AMERICA 1/2"x1" HSS Annular Cutter (DWC5-530-111)
- HOUGEN 7/16 in. x 2 in. 12,000-Series Annular Cutter (12214)
- Drill America Annular Cutters