Shop All Carbide Burs
Drill America
3/4"x1" Cylindrical Carbide Burr 1/4" Shank - Aluminum
Mfr # DULSA7NF
Zoro # G1748104
$35.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Trade Number SA-7NF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DULSA7NF
- Zoro # G1748104
- UPC # 887861119818
- Country of Origin United States
- Category Carbide Burs
Details
Shape | Cylindrical |
Trade Number | SA-7NF |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Paper Disc Roll, 5in.dia., 100 Grit, Bl (66261140501)
- 3M CUBITRON Fiber Sanding Disc, 80, Closed Coat (7100110344)
- BIG HORN 1-1/2 inch Dia x 2 Inch Sanding Sleeves (19539)
- WEILER 4-1/2 in Dia, 1/8 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (58215)
- DRILL AMERICA 1/16"x1/4" Cylindrical Carbide Burr 1/8" Shank (DULSB41)
- DRILL AMERICA 1/2"x1" Cylindrical Carbide Burr 1/4" Shank - Aluminum (DULSA5NF)
- DRILL AMERICA 3/16"x5/8" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC14)
- DRILL AMERICA 5/8"x9/16" Ball End Carbide Burr 1/4 Shank (DULSD6)
- DRILL AMERICA 1/8"x7/16" Cone Pointed End Carbide Burr 1/8" Shank (DULSM42)
- DRILL AMERICA 1/8"x1/2" Tree Radius End Carbide Burr 1/4 Shank (DULSF11)
- DRILL AMERICA 1/8"x1/4" SG41 Tree Carbide Burr 1/8" Shank (DULSG41)
- Drill America Carbide Burs