Shop All Carbide Burs
Drill America
3/4"x1-1/4" Tree Radius End Carbide Burr 1/4 Shank
Mfr # DULSF14
Zoro # G1752609
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Tree
- Trade Number SF-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSF14
- Zoro # G1752609
- UPC # 887861119139
- Country of Origin United States
- Category Carbide Burs
Details
Cutting Edge Type | Double Cut |
Shape | Tree |
Trade Number | SF-14 |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4-1/2" x .045" TIGER INOX Type 27 Cutting Wheel, INOX60S, , 5/8"-11 (58109)
- NORTON ABRASIVES CutOff Whl, Gemini Metal HD, 12"x1/8"x20mm (66252836708)
- VSM 12" Diameter PSA Sanding Disc, Silicon Carbide, 60G, X-Weight, PK 10 (99109)
- WEILER 3" Circular Flared Crimped Wire End Brush, .020" Steel Fill (10073)
- DRILL AMERICA 1/2"x7/16" Ball End Carbide Burr 1/4 Shank (DULSD5)
- DRILL AMERICA 1/8"x1/2" Cone 14 Taper Carbide Burr 1/8" Shank (DULSL42)
- DRILL AMERICA 5/8"x1" Oval Carbide Burr 1/4 Shank (DULSE6)
- DRILL AMERICA 5/16"x1" Cylindrical Carbide Burr 1/4 Shank (DULSA2A)
- DRILL AMERICA 3/8"x3/4" Cylindrical Carbide Burr 1/4" Shank 6"OAL (DULSA3X6)
- DRILL AMERICA 5/8"x1" Tree Carbide Burr 1/4" Shank - Aluminum (DULSF6NF)
- ZORO SELECT Carbide Bur, Oval, 1/2 In, 1/4 Shank (310-001107)
- Drill America Carbide Burs