Shop All Carbide Burs
Drill America
3/4"x1-1/2" Tree Radius End Carbide Burr 1/4 Shank
Mfr # DULSF15
Zoro # G1749048
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Tree, Radius End Double Cut
- Shape Tree
- Cutter Dia. 3/4 in
- Length of Cut 1-1/2 in
- Trade Number SF-15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSF15
- Zoro # G1749048
- UPC # 887861119146
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/4 in |
Length of Cut | 1-1/2 in |
Details
Cutting Edge Type | Tree, Radius End Double Cut |
Shape | Tree |
Trade Number | SF-15 |
Material | Carbide |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanding Disc Roll, Coated, Grit 100, 5" dia (78072775474)
- NORTON ABRASIVES Fiber Dsc BU Pad, 5D, Arbor Hole, 5D (63642543235)
- DIABLO SANDNET DISC 5"" 400G 10P (DND050400H10I)
- ARC ABRASIVES Fiber Disc, 7in, Predator, 60G, PK25 (71-077805K)
- DRILL AMERICA 3/16"x5/16" Oval Carbide Burr 1/4 Shank (DULSE11)
- DRILL AMERICA 5/16"x3/4" Tree Pointed End Carbide Burr 1/4 Shank (DULSG2)
- DRILL AMERICA 3/8"x5/8" Cone Pointed End Carbide Burr 1/4" Shank (DULSM4)
- DRILL AMERICA 1/8"x1/2" Cylindrical Carbide Burr 1/4 Shank (DULSA11)
- DRILL AMERICA 3/8"x3/4" Cyl End Cut Carbide Burr 1/4" Shank - Aluminum (DULSB3NF)
- DRILL AMERICA 3/16"x5/8" Cylindrical Carbide Burr 3/16" Shank (DULSA81)
- MASTERCUT TOOL 11600 1/2x3/4x1/4x2-1/2 Pointed Tree Doublecut (SG-13DC)
- Drill America Carbide Burs