Shop All Carbide Burs
Drill America
3/4"x1-1/2" Cone Carbide Burr 1/4" Shank
Mfr # DULSL7
Zoro # G1752590
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Cone Double Cut
- Shape Cone
- Cutter Dia. 3/4 in
- Length of Cut 1-1/2 in
- Trade Number SL-7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSL7
- Zoro # G1752590
- UPC # 887861119498
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/4 in |
Length of Cut | 1-1/2 in |
Details
Cutting Edge Type | Cone Double Cut |
Shape | Cone |
Trade Number | SL-7 |
Finish | Uncoated (Bright) |
Material | Carbide |
Cutting Direction | Right Hand |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4-1/2" x .045" x 7/8" Cut-Off Wheel (Type 27) (49-94-4505)
- FLEXOVIT SANDING DISC HIGH PERFORMANCE 3in (S0330RC)
- NORTON ABRASIVES Sanding Hand Pad, 60 Grit, Extra Coarse (66260306360)
- DIABLO Assorted Belt Pack, 4"x36", PK3 (DCB436ASTS03G)
- DRILL AMERICA 1/4"x5/8" Cylindrical Carbide Burr 1/4 Shank (DULSA1)
- DRILL AMERICA 5/8"x1" Tree Carbide Burr 1/4" Shank - Aluminum (DULSF6NF)
- DRILL AMERICA 3/8"x1-1/2" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC3B)
- DRILL AMERICA 3/8"x3/4" Tree Carbide Burr 1/4" Shank - Aluminum (DULSF3NF)
- DRILL AMERICA 5/16"x1" Cylindrical Carbide Burr 1/4 Shank (DULSA2A)
- DRILL AMERICA 3/16"x5/8" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC14)
- M.A. FORD Carbide Bur, 1/8 (69010027)
- Drill America Carbide Burs