Shop All Carbide Burs
Drill America
3/4"x1-1/2" Cone Carbide Burr 1/4" Shank - Aluminum
Mfr # DULSL7NF
Zoro # G1751665
$63.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Cone, Radius End For Aluminum
- Shape Cone
- Cutter Dia. 3/4 in
- Length of Cut 1-1/2 in
- Trade Number SL-7NF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DULSL7NF
- Zoro # G1751665
- UPC # 887861120005
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/4 in |
Length of Cut | 1-1/2 in |
Details
Cutting Edge Type | Cone, Radius End For Aluminum |
Shape | Cone |
Trade Number | SL-7NF |
Material | Carbide |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Polishing Cream, Pink, 2oz Tube (40015T)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/8in, 60G (61463624470)
- MARCO Inspection Door Gasket - 6” x 8” (1006201)
- ASTRO PNEUMATIC Buffing Wheel, Rasp, 2.5" (235RASP)
- DRILL AMERICA 1/2"x7/8" Cone Pointed End Carbide Burr 1/4" Shank (DULSM5)
- DRILL AMERICA 1/2"x7/16" Ball End Carbide Burr 1/4 Shank (DULSD5)
- DRILL AMERICA 5/16"x1/4" Ball End Carbide Burr 1/4 Shank (DULSD2)
- DRILL AMERICA 1/8"x1/4" SG41 Tree Carbide Burr 1/8" Shank (DULSG41)
- DRILL AMERICA 1/4"x1/2" SG51 Tree Carbide Burr 1/8" Shank (DULSG51)
- DRILL AMERICA 1/4"x5/16" Inverted Cone Carbide Burr 1/4" Shank (DULSN1)
- WIDIA Carbide Bur, Flame, 1/2 Cut Dia, dbl Cut (M41449)
- Drill America Carbide Burs