Shop All Round Dies
Drill America
3/4"X 2-1/2" Carbon Steel Square NPT Pipe Die
Mfr # DWTSQNPT34X212
Zoro # G1955487
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Square NPT Pipe Die
- Die Material Carbon Steel
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTSQNPT34X212
- Zoro # G1955487
- UPC # 887861112925
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 3/4" x 2-1/2" |
Details
Item | Square Die |
Die Shape | Square NPT Pipe Die |
Die Material | Carbon Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Carbon Steel, Square Dies, Size: 3/4X2-1/2SQ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS Pistol Grip Style Air Blow Gun w/3.94" Long Nozzle (ARB03)
- FASTCAP Accuscribe Accuscribe Scribing Tool (ACCUSCRIBE.PRO)
- STEELMAN 1" Square Drive (Female) to #5 Spline Drive (Male) Impact Socket Adapter (60562)
- JOHNSON LEVEL & TOOL Drywall T Square, Fixed, 47 7/8 In, Alum (JTS481)
- DRILL AMERICA m18 X.75 1-1/2" OD HSS Round Adjustable Die Special (DWTSMR112-18X.75)
- DRILL AMERICA 1/2"-28x1" OD HSS Round Adjustable Die Special (DWTSR1-1228)
- DRILL AMERICA 5/8"-11 2" OD HSS Left Hand Round Adjustable Die (DWTH2-5811LH)
- DRILL AMERICA m4 X.8 1" OD HSS Round Adjustable Die Special (DWTSMR1-4X.8)
- DRILL AMERICA #4-36 1" OD HSS Round Adjustable Die (DWTH1-436)
- DRILL AMERICA 1-1/2"-12 2-1/2" OD HSS Round Adjustable Die (DWTH212-11212)
- OSG Die Item, #4-48 Die Thread, 13/16" W (2727100)
- Drill America Dies