Shop All Round Dies
Drill America
3/4" NPT 2" OD HSS Round Adjustable Pipe Die
Mfr # DWTH2-34NPT
Zoro # G1817885
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape NPT Die
- Die Material High Speed Steel
- Outside Dia. (In.) 2"
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTH2-34NPT
- Zoro # G1817885
- UPC # 887861103343
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 3/4" |
Outside Dia. (In.) | 2" |
Details
Item | Round Adjustable Die |
Die Shape | NPT Die |
Die Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 3/4 Inch 12-Point Impact Socket (SID22219)
- PROTO 1/4 in Drive Impact Socket 1/2 in Size, Standard Socket, black oxide (J6916HF)
- METABO Angle Grinder, 6", 13 A, 9600 RPM, 120VAC (WE 15-150 QUICK)
- RIDGID Centering Backplate (43740)
- DRILL AMERICA 1/2" NPT 2" OD HSS Round Adjustable Pipe Die (DWTH2-12NPT)
- DRILL AMERICA 3/8" NPT 2" OD HSS Round Adjustable Pipe Die (DWTH2-38NPT)
- DRILL AMERICA #6-32 13/16" OD HSS Round Adjustable Die (DWTH1316-632)
- DRILL AMERICA 3/4"-20x1-1/2" OD HSS Round Adjustable Die Special (DWTSR112-3420)
- DRILL AMERICA 1-1/4"-7 2-1/2" OD HSS Round Adjustable Die (DWTH212-1147)
- DRILL AMERICA m30x1.25 2-1/2" OD HSS Round Adj. Die Special (DWTSMR212-30X1.25)
- DRILL AMERICA 3/4"-10 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-3410)
- Drill America Round Dies