Shop All Bridge Reamers
Drill America
3/4" Magnetic Hex Shank Bridge Reamer
Mfr # DWRRB3/4HEX-MAG
Zoro # G1752030
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Hex
- Flute Type Straight
- Finish - Machining Bright (Polished)
- Shank Dia. 1-1/4"
- Flute Length 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWRRB3/4HEX-MAG
- Zoro # G1752030
- Country of Origin China
- Category Bridge Reamers
Dimensions
Shank Dia. | 1-1/4" |
Flute Length | 5" |
Overall Length | Standard |
Reamer Size | 3/4" |
Details
Shank Type - Machining | Hex |
Flute Type | Straight |
Finish - Machining | Bright (Polished) |
Item | Bridge Reamer |
Material - Machining | High Speed Steel |
Description
Hex shank bridge reamers with a polished finish are HSS and are used to align existing holes prior to bolt or rivet installation. Point is tapered to permit entry into overlapping holes. Short length facilitates use in areas with limited access. Heavy-duty hex shank designed for portable pneumatic tools. For additional safety magnet inside the shank of reamer to secure in socket.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 18" Extension (75XT018AA)
- ROBERTS Trowel, Sq, 4-1/2 x 11 in, Steel/Cushioned (10-823)
- GREENLEE 9-1/4" Cable Cutter, High Leverage, Shear Cut (727)
- WERA Torque Screwdriver, T7, 0.70 ft.-lb. (05027931001)
- DRILL AMERICA 1-1/4" Magnetic Hex Shank Bridge Reamer (DWRRB1-1/4HEX-MAG)
- DRILL AMERICA 13/16" Magnetic Hex Shank Bridge Reamer (DWRRB13/16HEX-MAG)
- DRILL AMERICA 9/16" Magnetic Hex Shank Bridge Reamer (DWRRB9/16HEX-MAG)
- DRILL AMERICA 15/16" HSS 1/2" Straight Shank Bridge Reamer (DWRRBSS15/16)
- DRILL AMERICA Bridge (Construction) Reamer 11/16" Extra Long Magnetic (KFDRB11/16HEX-LONG-MAG)
- DRILL AMERICA 1-9/16" HSS 4MT Spiral Flute Bridge Reamer (DWRRB1-9/16)
- KODIAK CUTTING TOOLS 15/16 Taper Shank Bridge Reamer Left-Hand Spiral (5496854)
- Drill America Reamers