Shop All Taper Length Drill Bits
Drill America
3/4" HSS Taper Length Drill Bit
Mfr # DWDTL3/4
Zoro # G1932676
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
- Overall Length 9-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDTL3/4
- Zoro # G1932676
- UPC # 887861057356
- Country of Origin China
- Category Taper Length Drill Bits
Dimensions
Drill Bit Size | 3/4" |
Overall Length | 9-3/4" |
Flute Length | 5-7/8" |
Details
Item | Taper Length Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper length drills are designed for general purpose drilling where a length longer than jobber length is required. Performs under a variety of normal conditions and in a broad range of materials in the iron and steel families
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Carpet Seam Roller, 3-1/2 In, Stl, Smooth (13A749)
- BROWNING Belt Drive Accessory -3839 Belt Rule (3839 BELT RULE)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #42 (44112)
- TEKTON Flat Steel Face Dead Blow Hammer Set, 3-Piece 36, 43, 50 oz. (HDB94001)
- DRILL AMERICA 1/4" Cobalt Steel Taper Length Drill Bit (DWDTLCO1/4)
- DRILL AMERICA #11 HSS Taper Length Drill Bit (DWDTL11)
- DRILL AMERICA 31/32" HSS Taper Length Drill Bit (DWDTL31/32)
- DRILL AMERICA 17/32" Cobalt Steel Taper Length Drill Bit (DWDTLCO17/32)
- DRILL AMERICA 7/8" HSS Taper Length Drill Bit (DWDTL7/8)
- DRILL AMERICA 1-13/32" HSS Taper Length Drill Bit (DWDTL1-13/32)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 1/8 (55240)
- Drill America Drill Bits