Shop All T-Slot Cutters
Drill America
3/4" HSS T-Slot Cutter
Mfr # DWCA1320
Zoro # G1752216
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 3/4"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCA1320
- Zoro # G1752216
- UPC # 887861178907
- Country of Origin China
- Category T-Slot Cutters
Dimensions
Cutter Dia. | 3/4" |
Details
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Description
HSS, Cutters, Dia 3/4, Thick 1, Hole Size 4-7/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 3 1/8 in Size, Standard Socket, black oxide (84850)
- BETA 14 Piece Metric T-Shape Key Set, 9510695 (009510695)
- MICRO 100 Quick Change Face Grooving Tool, 0.3650 Min Bore , 3/4 Max (QFGI-1641)
- CAPRI TOOLS 1/2 in. Drive Shallow Impact Socket Set, 10 to 27 mm, Metric, 18-Piece (CP55000-18MS)
- DRILL AMERICA 1/4" HSS T-Slot Cutter (DWCA1310)
- DRILL AMERICA 5/16" HSS T-Slot Cutter (DWCA1312)
- DRILL AMERICA 1/2" HSS T-Slot Cutter (DWCA1316)
- DRILL AMERICA 3/8" HSS T-Slot Cutter (DWCA1314)
- DRILL AMERICA 1-1/4" HSS T-Slot Cutter (DWCA1324)
- DRILL AMERICA 1-1/2" HSS T-Slot Cutter (DWCA1326)
- FREUD Slot Three Wing Slotting Cutter, 1/8 (56-108)
- Drill America T-Slot Cutters