Shop All High Speed Steel Chucking Reamers
Drill America
3/4" HSS Straight Flute Shell Reamer
Mfr # DWRRS3/4
Zoro # G1917845
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Material High Speed Steel
- Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWRRS3/4
- Zoro # G1917845
- UPC # 887861152105
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 3/4" |
Overall Length | 2-1/4" |
Reamer Size | 3/4" |
Details
Item | Shell Reamer |
Material - Machining | High Speed Steel |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Description
HSS, Shell Reamer, Size 3/4, O.A.L. 2-1/4, Hole Size 3/8, Fit Arbor 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY General Purpose Slotted Screwdriver 1/4 in Round (66-164-A)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (41D625)
- WERA Torque Screwdriver, 1/4", 1.20 Nm (05074716001)
- DRILL AMERICA 9/16" HSS 2 Flute Single End End Mill, Flute Length: 1-3/8" (DWCT320)
- DRILL AMERICA .0425 HSS Straight Shank Chucking Reamer (DWRR.0425)
- DRILL AMERICA 26.00mm HSS Straight Shank Chucking Reamer (DWRR26.0MM)
- DRILL AMERICA .3145 HSS Straight Shank Chucking Reamer (DWRR.3145)
- DRILL AMERICA .1420 HSS Straight Shank Chucking Reamer (DWRR.1420)
- DRILL AMERICA .5340 HSS Straight Shank Chucking Reamer (DWRR.5340)
- DRILL AMERICA Chucking Reamer set .1250-.5000 Over-Under HSS 14Pc. Plastic Pouch (DWR114-SET-POUCH)
- YANKEE Chucking Reamer, 1/8 In., 4 Flute, HSS (333-0.125)
- Drill America Reamers