Shop All High Speed Jobber Drill Bits
Drill America
#34 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2
Mfr # D/ASP34
Zoro # G1841728
Sold in multiples of 12 for $19.08
$19.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #34
- Overall Length 2-5/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # D/ASP34
- Zoro # G1841728
- UPC # 887861004572
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Size | #34 |
Overall Length | 2-5/8" |
Flute Length | 1-1/2" |
Drill Bit Size | #34 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Point type | Split Point |
Drill Bit Finish | Black Oxide |
Description
Split point jobber drills are manufactured to National Aerospace Standard 907, these drills are ideal for portable or machine drilling of low tensile strength alloy materials. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. The 135 degree split point is self-centering and reduces thrust. Sizes smaller than 1/16 have the 118 standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Shift Knob, Ball Knob, 3/8-24 Size, 1.47"L, HR Phenolic (0073-F)
- MARSHALLTOWN Concrete Groover, 6x3, 1/2x1/2 In Groove (180D)
- KEYSCO TOOLS Hammer, Bumping and Short Finishing, 12"L (55301)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/4-12 UNF 2A (361176010)
- DRILL AMERICA 7/64" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP7/64)
- DRILL AMERICA 5/32" HSS Split Point Jobber Length Drill Bit, Flute Length: 2" (DWDSP5/32)
- DRILL AMERICA #28 HSS Split Point Jobber Length Drill Bit, Overall Length: 2-7/8" (DWDSP28)
- DRILL AMERICA .65mm HSS Jobber Length Drill Bit (DWDMM.65)
- DRILL AMERICA #18 HSS Split Point Jobber Length Drill Bit, Cutting Direction: Right Hand (D/ASP18)
- DRILL AMERICA 35/64" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN35/64)
- THRIFCO PLUMBING 4 Inch PVC Socket Saver Bit (5109079)
- Drill America Drill Bits