Shop All Hand Reamers
Drill America
3/4" HSS Spiral Flute Hand Reamer
Mfr # DWRRHDSP3/4
Zoro # G1819090
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Overall Length 8-3/8"
- Shank Type - Machining Round
- Reamer Size 3/4"
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRHDSP3/4
- Zoro # G1819090
- UPC # 887861147194
- Country of Origin China
- Category Hand Reamers
Dimensions
Flute Length | 4-3/16" |
Overall Length | 8-3/8" |
Reamer Size | 3/4" |
Size | 3/4" |
Details
Flute Type | Spiral |
Shank Type - Machining | Round |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Item | Hand Reamer |
Description
HSS, Hand Reamer, Size 3/4, O.A.L. 4-3/16, Flute Length 8-3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set, 11-Piece (5/64-3/8 in.) (DHX90102)
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Hardslick Coated (S09101)
- LLAMBRICH USA Keyed Drill Chuck 0.250" Cap., 2JT Mount Size, Steel (CBB-08 J2)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C57055)
- DRILL AMERICA 1-1/8" HSS Spiral Flute Hand Reamer (DWRRHDSP1-1/8)
- DRILL AMERICA 1-1/4" HSS Spiral Flute Hand Reamer (DWRRHDSP1-1/4)
- DRILL AMERICA 1-1/2" HSS Spiral Flute Hand Reamer (DWRRHDSP1-1/2)
- DRILL AMERICA 8/A HSS Adjustable Reamer 1/4" - 9/32" (DWRRADJ8/A)
- DRILL AMERICA 41/64" HSS Straight Flute Hand Reamer (DWRRHD41/64)
- DRILL AMERICA N HSS Adjustable Reamer 2-7/32" - 2-3/4" (DWRRADJN)
- KODIAK CUTTING TOOLS 11.5mm High Speed Steel Reamer Right-Hand Spiral (5489825)
- Drill America Hand Reamers