Shop All Expansion Reamers
Drill America
3/4" HSS Spiral Flute Hand Expansion Reamer
Mfr # DWRRHDES3/4
Zoro # G1819136
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Round
- Flute Type Spiral
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
- Reamer Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRHDES3/4
- Zoro # G1819136
- UPC # 887861149198
- Country of Origin China
- Category Expansion Reamers
Dimensions
Flute Length | 2-11/16" |
Reamer Size | 3/4" |
Size | 3/4" |
Overall Length | 6-9/16" |
Details
Shank Type - Machining | Round |
Flute Type | Spiral |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Item | Hand Reamer |
Description
HSS, Hand Expansion Reamer, Size 3/4, O.A.L. 6-9/16, Flute Length 2-11/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Impact Wrench, 400 ft-lb, 3/8 in (DCF913B)
- RUKO HSS-Co5 Drill Bit, Black/Gold, 13/64", PK10 (228810)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 1.5mm (0046738)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50807)
- DRILL AMERICA 1" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES1INCH)
- DRILL AMERICA 3/8" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES3/8)
- DRILL AMERICA 1-1/4" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES1-1/4)
- DRILL AMERICA 11/16" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES11/16)
- DRILL AMERICA 1/2" HSS Straight Shank Machine Expansion Reamer (DWRRE1/2)
- DRILL AMERICA 5/8" HSS Straight Shank Machine Expansion Reamer (DWRRE5/8)
- DRILL AMERICA 7/8" HSS Taper Shank Machine Expansion Reamer (DWRRETS7/8)
- Drill America Reamers