Shop All Drill Bit Blanks
Drill America
3/4" HSS Jobber Length Drill Bit Blank
Mfr # DWDBL3/4
Zoro # G1738645
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated (Bright)
- Material High Speed Steel
- Shank Type Round
- Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDBL3/4
- Zoro # G1738645
- UPC # 887861029483
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 3/4" |
Size | 3/4" |
Details
Item | Jobber Blank |
Finish | Uncoated (Bright) |
Material | High Speed Steel |
Shank Type | Round |
Description
Jobber length drill blank.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 1/16 (47704)
- OSG Die Item, 3/4"-10 Die Thread, 2" W (2712000)
- TEKTON 3/4 Inch Drive x 7/8 Inch Deep 6-Point Socket (SHD33022)
- TENG TOOLS 6517MM - 17 Piece Metric Combination Spanner Set 6-22mm (6517MM)
- DRILL AMERICA 5/16" HSS Jobber Length Drill Bit Blank (DWDBL5/16)
- DRILL AMERICA 1/16" HSS Jobber Length Drill Bit Blank (DWDBL1/16)
- DRILL AMERICA 1/4" HSS Jobber Length Drill Bit Blank (DWDBL1/4)
- DRILL AMERICA 1/16"-1/2"x64ths 29Pc. HSS Jobber Length Drill Blank Set (DWD29J-DB-SET)
- DRILL AMERICA 9/16" HSS Jobber Length Drill Bit Blank (DWDBL9/16)
- DRILL AMERICA 1/32" HSS Jobber Length Drill Bit Blank (DWDBL1/32)
- VERMONT GAGE Long Drill Blank, 15/64" Size, HSS (521234410)
- Drill America Drill Bit Blanks