Shop All High Speed Jobber Drill Bits
Drill America
#34 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2
Mfr # DWDN34
Zoro # G1823467
product price: $0.48
/ea
Sold in multiples of 24 for $11.52
$11.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #34
- Overall Length 2-5/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDN34
- Zoro # G1823467
- UPC # 887861017176
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #34 |
Overall Length | 2-5/8" |
Flute Length | 1-1/2" |
Drill Bit Size | #34 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL EXACT 600 MCM Aluminum 12T U-Style Die (49-12-U600)
- AMPCO SAFETY TOOLS 1/2 in Drive, 1/2" 6 pt SAE Socket, 6 Points (SS-1/2D1/2)
- CDI TORQUE PRODUCTS End Cap (CDI96-103-2)
- DRILL AMERICA 9/32" HSS 4 Flute Double End End Mill, Overall Length: 3-3/8" (DWCF209)
- DRILL AMERICA #44 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 1-1/8" (DWDN44)
- DRILL AMERICA 1/2" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP1/2)
- DRILL AMERICA 9.60mm HSS Jobber Length Drill Bit (DWDMM9.60)
- DRILL AMERICA 7/64" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP7/64)
- DRILL AMERICA 31/64" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP31/64)
- DRILL AMERICA #20 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP20)
- VIKING 5/16"-18 Type 24-UB Straight Flute Plug Magnum Tap, PK3 (60851)
- Drill America Drill Bits