Shop All Bridge Reamers
Drill America
3/4" HSS 3MT Spiral Flute Bridge Reamer
Mfr # DWRRB3/4
Zoro # G1749416
product price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Taper
- Flute Type Spiral Flute
- Finish - Machining Bright (Uncoated)
- Shank Dia. 3MT
- Flute Length 7-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRB3/4
- Zoro # G1749416
- UPC # 887861150385
- Country of Origin China
- Category Bridge Reamers
Dimensions
Shank Dia. | 3MT |
Flute Length | 7-3/8" |
Overall Length | 12" |
Reamer Size | 3/4" |
Details
Shank Type - Machining | Taper |
Flute Type | Spiral Flute |
Finish - Machining | Bright (Uncoated) |
Item | Bridge Reamer |
Material - Machining | High Speed Steel |
Description
Spiral Flute Bridge Reamers Taper Shank Bridge reamers are used for hard service, these reamers are especially suitable for use in structural iron or steel bridgework and ship construction in lining up bolt or rivet holes. They have a sharp point and long taper for easy entry in badly misaligned holes. The taper shank bridge reamer is commonly used in electric and pneumatic portable equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 47/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F47/64)
- DREMEL 120V 1.2 A Variable-Speed Corded Rotary Tool Kit (3000-1/24)
- SUPERIOR ELECTRIC Japanese Carbon Brush Set Replaces Porter Cable N031652, 869659, 824216, PK 2 (R04)
- FIELD TOOL SUPPLY CO HSS Import Power Hacksaw Blade , 17 x 1-1/4, 10TPI (3811715)
- DRILL AMERICA 1-1/16" Hex Shank Long Bridge Reamer 12"OAL (DWRRB1-1/16HEX-LONG)
- DRILL AMERICA 11/16" Hex Shank Bridge Reamer 6-7/8"OAL (DWRRB11/16HEX)
- DRILL AMERICA 1-1/16" Hex Shank Long Bridge Reamer (KFDRB1-1/16HEX-LONG)
- DRILL AMERICA 1-1/16" Hex Shank Bridge Reamer 6-7/8"OAL (DWRRB1-1/16HEX)
- DRILL AMERICA 9/16" HSS 1/2" Straight Shank Bridge Reamer Black & Gold (KFD) Premium (KFDRBSS9/16)
- DRILL AMERICA 15/16" Hex Shank Long Bridge Reamer 12"OAL (DWRRB15/16HEX-LONG)
- CLEVELAND Car Length Reamer w/Straight Shank (C24008)
- Drill America Reamers