Shop All Cobalt End Mills
Drill America
3/4" Cobalt 4 Flute Single End End Mill
Mfr # DWCXL341
Zoro # G1759286
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-3/4"
- End Mill Material Cobalt
- Milling Dia. 3/4"
- Number of Flutes 4
- End Mill Cutting Type Non Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCXL341
- Zoro # G1759286
- UPC # 887861161633
- Country of Origin China
- Category Cobalt End Mills
Dimensions
Overall Length | 3-3/4" |
Milling Dia. | 3/4" |
Shank Size | 3/4" |
Flute Length | 1-5/8" |
Details
End Mill Material | Cobalt |
Number of Flutes | 4 |
End Mill Cutting Type | Non Center Cutting |
Finish | Uncoated (Bright) |
End Mill Style | Single End |
Description
Cobalt Steel, End Mills, Size 3/4, Shank Dia 3/4, Flute Length 1-5/8, O.A.L. 3-3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knurled Knob Tap, 1/2-13", 2" dia. (WTR-028)
- BON TOOL Bon 22-976 Rolling Tamper, 8" (22-976)
- CS UNITEC Fleece Nonwoven Sleeve, Fine Grit, Blue (42012)
- WARWOOD TOOL 63 Wedge Point Crow Bar (16180)
- DRILL AMERICA DWC1INCH 1" Cobalt Roughing End Mill (DWC1INCH)
- DRILL AMERICA 3/8" Cobalt 2 Flute Single End End Mill (DWCTXL312)
- DRILL AMERICA 3/16" Cobalt 4 Flute Double End End Mill (DWCXL206)
- DRILL AMERICA 1-1/8" Cobalt Roughing End Mill (DWC1-1/8)
- DRILL AMERICA 3/8" Cobalt Roughing End Mill (DWC3/8)
- DRILL AMERICA 3/4" Cobalt Roughing End Mill, End Mill Cutting Type: Non Center Cutting (BRC3/4)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 1/4x3/8x5/8x2-7/16 (C32581)
- Drill America End Mills