Shop All Countersinks
Drill America
3/4"-82 1/2" Shank HSS 3 Flute Center Reamer
Mfr # DEWCSK3/4-82
Zoro # G1745995
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/4"
- Overall Length 2-5/8"
- Included Angle 82 Degrees
- Shank Size 1/2"
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWCSK3/4-82
- Zoro # G1745995
- UPC # 887861131537
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 3/4" |
Overall Length | 2-5/8" |
Shank Size | 1/2" |
Details
Countersink Angle | 82 |
Number of Flutes | 3 |
Included Angle | 82 Degrees |
Finish | Uncoated (Bright) |
Shank Type | Round |
Description
3 Flute center countersink reamers are designed for countersinking holes for centers or for enlarging existing holes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARLEC Collet Chuck, 0.031-0.250, DA300, 0.5 In (EXT500)
- EMPIRE LEVEL 6" True Blue Combination Square (E255)
- BONDHUS L-Wrench Stubby Dbl Ball End MultiPCS, 22 Piece (BND27098)
- NACHI Aqua EX Flat Bottom Stub - 15.0mm (0710169)
- DRILL AMERICA 3/4"-60 HSS 4 Flute Machine Countersink (DEWMSK3/4-60)
- DRILL AMERICA 3/4"-90 HSS 3 Flute Center Reamer (DEWCSK3/4-90)
- DRILL AMERICA 3/4"-82 HSS 6 Flute Chatterless Countersink (DEWCHAT3/4-82)
- DRILL AMERICA 1/2"-7/32" HSS Threaded Shank Stop Countersink (TSC1/2-7/32)
- DRILL AMERICA 3/4"-100 HSS Single Flute Countersink (DEWSFC3/4-100)
- DRILL AMERICA 5/16"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT5/16-90)
- KEO Countersink, 6 FL, 60 Deg, 1/2, Cobalt, TiN (55505-TiN)
- Drill America Countersinks