Shop All Countersinks
Drill America
3/4"-60 HSS 4 Flute Machine Countersink
Mfr # DEWMSK3/4-60
Zoro # G1746187
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/4"
- Overall Length 4-1/8"
- Shank Size 1/2"
- Included Angle 60 Degrees
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWMSK3/4-60
- Zoro # G1746187
- UPC # 887861131773
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 3/4" |
Overall Length | 4-1/8" |
Shank Size | 1/2" |
Details
Countersink Angle | 60 |
Number of Flutes | 4 |
Included Angle | 60 Degrees |
Finish | Uncoated (Bright) |
Shank Type | Round |
Description
4 Flute countersinks (or machine countersinks) are designed for countersinking holes for centers or for enlarging existing holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH NailKiller Auger, 11/16In x 17In, Tube (NKLT11)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, metric (K0140.062X25)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TPMT, 0.0079 in, Cermet (TPMT220.5ESU-T1500A)
- STANLEY High Tension Low Profile Hacksaw 12" (20-001K)
- DRILL AMERICA 3/4"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT3/4-90)
- DRILL AMERICA 3/4"-82 HSS 4 Flute Machine Countersink (DEWMSK3/4-82)
- DRILL AMERICA 3/4"-60 HSS Single Flute Countersink (DEWSFC3/4-60)
- DRILL AMERICA 3/8"-#8 HSS Threaded Shank Stop Countersink (TSC3/8-8)
- DRILL AMERICA 1/2"-60 HSS 3 Flute Center Reamer (DEWCSK1/2-60)
- DRILL AMERICA 1/4"-60 HSS Single Flute Countersink (DEWSFC1/4-60)
- HHIP 1/4" Single Flute 82 Degree High Speed Steel Countersink (2001-0250)
- Drill America Countersinks