Shop All Hand Taps
Drill America
3/4"-6 Acme Tap
Mfr # DWT3/4-6ACME
Zoro # G1761824
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Acme
- Tap Style ACME
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
- Length 7-15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWT3/4-6ACME
- Zoro # G1761824
- UPC # 887861098243
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 3/4"-6 |
Tap Dimension Type | Acme |
Length | 7-15/16" |
Details
Item | Acme Tap |
Tap Style | ACME |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Acme Tap, Size: 3/4-6, Dec. Equivalent .7500, Thread Length, O.A.L. 7-15/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swaging Tool, Size 5/32, 1/4, 5/16 In (1DMV4)
- STARRETT MachinistFTS Level 12IN W/Slc (98-12 W/SLC)
- STARBORN Smart-Bit #8 Trimhead Tl (BDA141)
- OSG Spiral Point Tap Plug, 3 Flutes (1730701)
- DRILL AMERICA 1"-5 Acme Tap (DWT1-5ACME)
- DRILL AMERICA 3/8"-12 Acme Tap (DWT3/8-12ACME)
- DRILL AMERICA 5/8"-8 Acme Tap (DWT5/8-8ACME)
- DRILL AMERICA 4-36 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (DWT54137)
- DRILL AMERICA 3-56 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (DWT54123)
- DRILL AMERICA 5/16"-24 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 5/16"-24 (DWT54523)
- DRILL AMERICA 9/16"-12 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (DWT54762)
- Drill America Hand Taps