Shop All Hand Taps
Drill America
3/4"-16 HSS Left Hand 4 Flute Bottoming Tap
Mfr # DWT60867
Zoro # G1827116
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Left Hand Bottoming
- Tap Style Bottom
- Cutting Direction Left Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWT60867
- Zoro # G1827116
- UPC # 887861079143
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 3/4"-16 |
Tap Dimension Type | Left Hand Bottoming |
Details
Tap Style | Bottom |
Item | Left Hand Tap |
Cutting Direction | Left Hand |
Finish | Uncoated (Bright) |
Description
Hand Taps are the most versatile taps for hand use, or for tapping under power. Hand taps are popular for use in general machine tapping or CNC tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. HSS Left Hand Tap, 3/4"-16, Dec. Equivilant: .75-16, Limit H3, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 9 3/4 in Crimper 10 to 22 AWG (1005-INS)
- EAZYPOWER Mini Mounted Point Set, 5 pcs. (87866)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-SS3115)
- WESTWARD Screwdriver Set, 6 pcs, Multicomponent (401L78)
- DRILL AMERICA 6-32 HSS Left Hand 3 Flute Bottoming Tap (DWT60707)
- DRILL AMERICA 5/16"-18 HSS Left Hand 4 Flute Bottoming Tap (DWT60761)
- DRILL AMERICA 5/8"-18 HSS Left Hand 4 Flute Bottoming Tap (DWT60837)
- DRILL AMERICA 5/8"-11x6" HSS Pulley Tap (DWTET6X5/8-11)
- DRILL AMERICA 7/16"-20 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 7/16"-20 (DWT54663)
- DRILL AMERICA 1"-12 HSS Left Hand 4 Flute Plug Tap (DWT60906)
- REGAL CUTTING TOOLS M32 x 2 Hand Tap D7 6 Flt Plug (025707AS)
- Drill America Hand Taps