Shop All Hand Taps
Drill America
3/4"-11-1/2 NGH HSS Garden Hose Threading Tap
Mfr # DWTNGH3/4TAP
Zoro # G1839847
product price: $36.25
/ea
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-11-1/2
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTNGH3/4TAP
- Zoro # G1839847
- UPC # 887861293037
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 3/4"-11-1/2 |
Details
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
3/4"-11-1/2 NGH High Speed Steel Garden Hose Tap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Putty Knife, Flexible, 4", Polypropylene (05540)
- LINK 1/2 X 90 Deg HSS Rh 1Fl Chamfer 3/8 Shank X 2 Oal (90-L2-414)
- MITUTOYO Spherical Micrometer, Spherical, 1" (295-253)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34164)
- DRILL AMERICA 7/16"-14 HSS Left Hand 4 Flute Tap Set (DWT60794)
- DRILL AMERICA m10x1.5 HSS 4 Flute Hand Tap Set (DWTS10X1.5)
- DRILL AMERICA 5/8"-8 Acme Tap (DWT5/8-8ACME)
- DRILL AMERICA 1-3/4"-12 HSS Plug Hand Tap (DWTST1-3/4-12P)
- DRILL AMERICA 1-7/16"-16 HSS Plug Hand Tap (DWTST1-7/16-16P)
- DRILL AMERICA m26x1.5 HSS Metric Hand Tap (DWTSMT26X1.5)
- DRILL AMERICA 9/16"-32 HSS Plug Hand Tap (DWTST9/16-32P)
- Drill America Taps