Shop All Round Dies
Drill America
3/4"-11-1/2 2"OD HSS NGH Garden Hose Round Die
Mfr # DWTNGH3/4DIE
Zoro # G1933157
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Thread Size 3/4"-11-1/2
- Die Material High Speed Steel
- Outside Dia. (In.) 2"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTNGH3/4DIE
- Zoro # G1933157
- UPC # 887861293020
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 3/4"-11-1/2 |
Outside Dia. (In.) | 2" |
Details
Item | NGH Round Die |
Die Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
3/4"-11-1/2 2"OD HSS NGH Garden Hose Round Die
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS 3 Piece (5/16~3/8 & 1/2") SCLCR Indexable Boring Bar Set (1001-0020)
- STARRETT Band Saw Blade, 14 ft. 6 in L, 1/2" W, 14 TPI, 0.035" Thick, Bimetal (99181-14-06)
- DIABLO Driver Bit Range Of Phillips Bits D, PK3 (DPHV2-S3)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 1 7/16 in Size, Standard Socket, Black Phosphate (49-66-6217)
- DRILL AMERICA m30x2 2"OD HSS Round Die (DWTMR2-30X2)
- DRILL AMERICA 3/4"-16 1-1/2"OD HSS Round Adjustable Die (DWTH112-3416)
- DRILL AMERICA m18x2.5 2"OD HSS Round Die (DWTMR2-18X2.5)
- DRILL AMERICA m26x1.25 2"OD HSS Round Adjustable Die Special (DWTSMR2-26X1.25)
- DRILL AMERICA 5/16"-18 1-1/2" OD HSS Left Hand Round Adjustable Die (DWTH112-51618LH)
- DRILL AMERICA m1.2 X.25 1" OD HSS Round Adjustable Die Special (DWTSMR1-1.2X.25)
- DRILL AMERICA 3/8"-16 1" OD HSS Left Hand Round Adjustable Die (DWTH1-3816LH)
- Drill America Dies