Shop All Hand Taps
Drill America
3/4"-10x6" HSS Pulley Tap
Mfr # DWTET6X3/4-10
Zoro # G1822697
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-10
- Overall Length 6"
- Tap Style Pulley
- Tap Dimension Type Pulley Tap
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTET6X3/4-10
- Zoro # G1822697
- UPC # 887861079860
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Overall Length | 6" |
Tap Dimension Type | Pulley Tap |
Details
Tap Style | Pulley |
Item | High Speed Steel Hand Tap |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
HSS, Pulley Tap, Size: 3/410
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Core Bit Dust Extraction Attachment (HDC250)
- WIHA 13 Piece SAE L-Shape Hex Key Set, 35295 (35295)
- BOSCH 12V 2-Tool Driver Combo Kit with Two-Speed Pocket Driver and Impact Driver (CLPK27-120)
- K-TOOL INTERNATIONAL Snap Ring Plier, Bent Tip, 90 deg., 0.070" (KTI-55142)
- DRILL AMERICA 7/8"-20 HSS Plug Hand Tap (DWTST7/8-20P)
- DRILL AMERICA 12-28 Carbon Steel Tap Set (DWTS12-28)
- DRILL AMERICA 3/4"-10 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 3/4"-10 (T/A54841)
- DRILL AMERICA 1/4"-28x6" HSS Pulley Tap (DWTET6X1/4-28)
- DRILL AMERICA m12x1.75 HSS Metric 4 Flute Plug Hand Tap, Tap Thread Size: m12 x 1.75 (DWTP12X1.75)
- DRILL AMERICA m3x.6 HSS Metric Hand Tap (DWTSMT3X.6)
- REGAL CUTTING TOOLS #6-32 H3 3 Flt. Plug Hand Tap (008151AS)
- Drill America Hand Taps