Shop All Countersinks
Drill America
3/4"-100 HSS Single Flute Countersink
Mfr # DEWSFC3/4-100
Zoro # G1743770
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/4"
- Overall Length 2-3/4"
- Included Angle 100 Degrees
- Shank Size 3/8"
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWSFC3/4-100
- Zoro # G1743770
- UPC # 887861130967
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 3/4" |
Overall Length | 2-3/4" |
Shank Size | 3/8" |
Details
Countersink Angle | 100 |
Number of Flutes | 1 |
Included Angle | 100 Degrees |
Finish | Uncoated (Bright) |
Shank Type | Round |
Description
Single flute countersinks are ideal for chambering, deburring, and countersinking. They provide a smooth finish on a variety of materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Amber Screwdriver Set of 6 Pieces Phillips (9600A)
- PFERD 6" Pillar Extra Narrow File - Swiss Pattern, Cut 00 (12747)
- DRILL AMERICA 1-1/2"-82 HSS 6 Flute Chatterless Countersink (DEWCHAT1-1/2-82)
- DEWALT Cordless Impact Driver, 1/4", Battery (DCF845P1/DCB203)
- DRILL AMERICA 3/4"-90 HSS Single Flute Countersink (DEWSFC3/4-90)
- DRILL AMERICA 3/4"-82 1/2" Shank HSS 3 Flute Center Reamer (DEWCSK3/4-82)
- DRILL AMERICA 3/4"-82 HSS 4 Flute Machine Countersink (DEWMSK3/4-82)
- DRILL AMERICA 1/2"-#3 HSS Threaded Shank Stop Countersink (TSC1/2-3)
- DRILL AMERICA 5/16"-100 HSS Single Flute Countersink (DEWSFC5/16-100)
- DRILL AMERICA 1/8"-27/64" 100 Degree Countersink (WELCSA-14)
- HANSON 3/4" High Speed Steel Countersink (12413)
- Drill America Countersinks