Shop All Hand Taps
Drill America
3/4"-10 HSS Tin Coated 4 Flute Plug Tap
Mfr # T/A54839TN
Zoro # G1838359
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Tin-Coated Plug Tap
- Finish Tin Coated
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # T/A54839TN
- Zoro # G1838359
- UPC # 887861069519
- Country of Origin Bosnia and Herzegovina
- Category Hand Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Tap Dimension Type | Tin-Coated Plug Tap |
Details
Item | High Speed Steel Hand Tap |
Finish | Tin Coated |
Cutting Direction | Right Hand |
Description
Spiral-Pointed taps, or Machine Taps, were originated to solve the problem of tap breakage in through hole tapping. The Machine Tap shoots chips ahead of the cutting action, thus reducing loading and clogging in the flutes. They are recommended for use in through or blind holes which allow for chip accumulation in the bottom of the hole. Ideal for threading a wide variety of ductile materials, copper and copper alloys, brass and non-metallics. HSS, Spiral Pointed, Tin-Coated, Size: 3/4-10, Limit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Bahco Ergo Cut Blade Jr. Hacksaw (228-15-5P)
- J.W. WINCO GN844-70-ASD Push-Pull Toggle Clamp (844-70-ASD)
- URREA 7 Piece Metric Fold-Up Hex Key Set, 4977BM (4977BM)
- OSG Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (1315608)
- DRILL AMERICA 7/8"-9 HSS Tin Coated 4 Flute Plug Tap (T/A54885TN)
- DRILL AMERICA 1/4"-28 HSS Tin Coated 4 Flute Plug Tap (T/A54470TN)
- DRILL AMERICA 3/8"-16 HSS Tin Coated 4 Flute Plug Tap (T/A54583TN)
- DRILL AMERICA m6x1 HSS Metric 4 Flute Bottoming Hand Tap (DWTB6X1)
- DRILL AMERICA m22x2 HSS Metric Hand Tap (DWTSMT22X2)
- DRILL AMERICA 5/32"-32 HSS Plug Hand Tap (DWTST5/32-32P)
- REGAL CUTTING TOOLS M1.6 x 0.35 D3 2 Flt. Bottom Metric Hand Tap (027702AS)
- Drill America Taps