Shop All Hand Taps
Drill America
3/4"-10 HSS Left Hand 4 Flute Tap Set
Mfr # DWT60864
Zoro # G1812827
product price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Style Tap Set
- Tap Dimension Type Left Hand Tap Set
- Finish Uncoated (Bright)
- Cutting Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWT60864
- Zoro # G1812827
- UPC # 887861079389
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Tap Dimension Type | Left Hand Tap Set |
Details
Tap Style | Tap Set |
Item | Left Hand Tap |
Finish | Uncoated (Bright) |
Cutting Direction | Left Hand |
Description
Hand Taps are the most versatile taps for hand use, or for tapping under power. Hand taps are popular for use in general machine tapping or CNC tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. HSS Left Hand Tap Set includes Taper, Plug and Bottom Taps, 3/4"-10, Dec. Equivilant: .75-10, Limit H3, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Hospitality File Set, American, 5 Pieces (78758792)
- PROTO NUTSETTER 1/4 MAG 1/4 HEX (PO61620)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 7/64 (C18003)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (206-001060)
- DRILL AMERICA 3/8"-24 HSS Left Hand 4 Flute Tap Set (DWT60782)
- DRILL AMERICA 3/4"-16 HSS Left Hand 4 Flute Tap Set (DWT60868)
- DRILL AMERICA 5/16"-18 HSS Left Hand 4 Flute Tap Set (DWT60762)
- DRILL AMERICA 5-40 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (T/A54191)
- DRILL AMERICA m33x3.5 HSS Metric 4 Flute Bottoming Hand Tap (DWTB33X3.5)
- DRILL AMERICA 10-24 HSS Machine and Fraction Hand Bottoming Tap, Finish: Uncoated (Bright) (T/A54331)
- EAGLE TAPTEK CUTTING TOOLS 10in TPI 32 BOTTOM HAND TAP (HT-1032-B-I)
- Drill America Taps