Shop All Hex Dies
Drill America
3/4"-10 HSS Hex Die
Mfr # DWTHSHEX3410
Zoro # G1815794
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Material High Speed Steel
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTHSHEX3410
- Zoro # G1815794
- UPC # 887861103602
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | 3/4"-10 |
Details
Item | Hex Die |
Die Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Carbon Steel Hex Dies are for dressing over brusied or rusty threads, they are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLECO Die Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 23,000 RPM, 0.9 hp (10L2500-01)
- MILWAUKEE TOOL 1-1/4" Shockwave Impact Hole Saw (49-56-9825)
- DRILL AMERICA 12-24 Carbon Steel Plug Hand Tap (DWTP12-24)
- WESTWARD Drain Cleaning Tool Set, 2 in Cap, 4 Pc (22XP45)
- DRILL AMERICA 1-1/4"-7 HSS Hex Die (DWTHSHEX1147)
- DRILL AMERICA 3/8"-16 HSS Hex Die (DWTHSHEX3816)
- DRILL AMERICA 7/16"-20 HSS Hex Die (DWTHSHEX71620)
- DRILL AMERICA 8-32 Carbon Steel Hex Rethreading Die (DWTHX832)
- DRILL AMERICA 1-1/8"-12 Carbon Steel Hex Rethreading Die (DWTHX11812)
- DRILL AMERICA m24x2 Carbon Steel Hex Die (DWTMHX24X2)
- IRWIN Hex Die, High Carbon Steel, RH, 3/4-10 (6858)
- Drill America Hex Dies