Shop All Hand Taps
Drill America
3/4"-10 Carbon Steel Plug Hand Tap
Mfr # DWTP3/4-10
Zoro # G1838228
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Carbon Steel Plug
- Tap Style Plug
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTP3/4-10
- Zoro # G1838228
- UPC # 887861077828
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Tap Dimension Type | Carbon Steel Plug |
Details
Item | Carbon Steel Hand Tap |
Tap Style | Plug |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Carbon Steel Hand Taps are used to re-thread damaged and/or jammed threads. Carbon Steel Hand Taps may also be used to thread mild steels. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. Carbon Steel Hand Tap, Plug, 3/4"-10, Number of Flutes 4, Dec Equivilant 0.75-10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Hinge Locating Center Punch, 5 In L (819)
- PROTO 1/2 in Drive, 1-1/16" Triple Square SAE Socket, 6 Points (J5334)
- KRAFT TOOL Concrete Groover, Bronze, 1/4 in Radius (CF305PF)
- MITUTOYO U-Wave Connecting Cable C for 5RCE9 (02AZD790C)
- DRILL AMERICA 5/16"-18 Carbon Steel Plug Hand Tap (DWTP5/16-18)
- DRILL AMERICA 1-1/8"-7 Carbon Steel Plug Hand Tap (DWTP1-1/8-7)
- DRILL AMERICA 12-28 Carbon Steel Plug Hand Tap (DWTP12-28)
- DRILL AMERICA 3/8"-24 Carbon Steel Hand Tap Set (DWTS3/8-24)
- DRILL AMERICA m4x.7 HSS Metric 4 Flute Taper Hand Tap, Finish: Uncoated (Bright) (T/AT4X.7)
- DRILL AMERICA 7/8"-14 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 7/8"-14 (T/A54890)
- SOWA HIGH PERFORMANCE TAPS M5 x 0.8mm H.S.S. Metric Bottom Hand Taps (123485)
- Drill America Hand Taps