Shop All Hand Taps
Drill America
3/4"-10 Carbon Steel Bottoming Hand Tap
Mfr # DWTB3/4-10
Zoro # G1836660
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Carbon Steel Bottoming
- Tap Style Bottom
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTB3/4-10
- Zoro # G1836660
- UPC # 887861077835
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Tap Dimension Type | Carbon Steel Bottoming |
Details
Item | Carbon Steel Hand Tap |
Tap Style | Bottom |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Carbon Steel Hand Taps are used to re-thread damaged and/or jammed threads. Carbon Steel Hand Taps may also be used to thread mild steels. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. Carbon Steel Hand Tap, Bottoming, 3/4"-10, Number of Flutes 4, Dec Equivilant 0.75-10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Plug Gage, Class X, 0.0300 in. dia. (141103000)
- CAPRI TOOLS 3/8 in Drive 1/2 in 6-Point SAE Shallow Socket (1-2353)
- QLT BY MARSHALLTOWN Aluminum Hawk, 13 x 13 In, Wood Handle (AH659)
- MORSE Circular Saw Blade, 14 in Blade, 66 Teeth (102841-WWG)
- DRILL AMERICA 1/4"-20 Carbon Steel Bottoming Hand Tap (DWTB1/4-20)
- DRILL AMERICA 5/8"-11 Carbon Steel Bottoming Hand Tap (DWTB5/8-11)
- DRILL AMERICA 5/16"-18 Carbon Steel Bottoming Hand Tap (DWTB5/16-18)
- DRILL AMERICA m11x1.75 HSS Metric Hand Tap (DWTSMT11X1.75)
- DRILL AMERICA 3/8"-16 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 3/8"-16 (DWT54587)
- DRILL AMERICA 1/4"-28 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 1/4"-28 (T/A54471)
- KODIAK CUTTING TOOLS M4X0.7 High Speed Steel Standard Hand Tap Metric (5510912)
- Drill America Taps