Shop All High Speed Steel Chucking Reamers
Drill America
.3380x.3260 HSS Threaded Shank Piloted Reamer
Mfr # PIL.338X.326THD
Zoro # G1917976
$35.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Shank Type - Machining Threaded
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Reamer Size 0.3380"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # PIL.338X.326THD
- Zoro # G1917976
- UPC # 887861136273
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Reamer Size | 0.3380" |
Details
Item | Piloted Reamer |
Material - Machining | High Speed Steel |
Shank Type - Machining | Threaded |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Description
High Speed Steel Piloted Reamer, Diameter: .3380, Pilot Diameter: .3260, Number of Flutes: 6, Shank Thread: 1/4"-28, Premium Grade Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 10-Piece 1/4" and 3/8" Drive Torx / Star Hex Bit Socket Set (78362)
- STANLEY Stanley® 22-314, 5 Piece File Set (22-314)
- VEGA Hex and Hex Ball, T-Handle, 5/32 x 6 in (LTB5326)
- PROTO Combination Wrench, Metric, 15mm Size (J1215MH-T500)
- DRILL AMERICA 5/64" HSS Straight Shank Straight Flute Chucking Reamer (DWRR5/64)
- DRILL AMERICA 9/16" HSS Straight Shank Straight Flute Chucking Reamer (DWRR9/16)
- DRILL AMERICA .4970 HSS Straight Shank Chucking Reamer (DWRR.4970)
- DRILL AMERICA 1-1/4" HSS Spiral Flute Shell Reamer (DWRRSS1-1/4)
- DRILL AMERICA .4600 HSS Straight Shank Chucking Reamer (DWRR.4600)
- DRILL AMERICA .1230 HSS Dowel Pin Reamer (DWRRDP.1230)
- ZORO SELECT Chucking Reamer, 0.5615 In., 6 Flute, HSS (11V436)
- Drill America Reamers