Shop All Counterbores
Drill America
33/64"x3/16" Pilot Hole HSS Straight Shank Counterbore
Mfr # DEWCBR33/64
Zoro # G1746500
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 33/64"
- Overall Length 4-5/16"
- Shank Type Straight
- Size- Decimal 0.515625 in
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWCBR33/64
- Zoro # G1746500
- UPC # 887861129107
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 33/64" |
Overall Length | 4-5/16" |
Size- Decimal | 0.515625 in |
Shank Size | 1/2" |
Details
Shank Type | Straight |
Finish | Uncoated (Bright) |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1/2" Drive Extension Socket Driver Adapter (D112003)
- MAG-MATE Salvage Magnet, 50 Lb Cap, 6 In Long (DT0600)
- K-TOOL INTERNATIONAL Flare Nut Crowfoot Wrench, 6 pt., 18mm (KTI-27318)
- PROTO 3/4 in Drive Impact Socket 21 mm Size 6 pt Deep Depth, Black Oxide (J07521ML)
- DRILL AMERICA 1/4"x1/8" Pilots for Counterbore (DEWPIL1/4X1/8)
- DRILL AMERICA 15/32"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR15/32)
- DRILL AMERICA 1/2"x5/16" Pilots for Counterbore (DEWPIL1/2X5/16)
- DRILL AMERICA #8 11/64" Continuous Pilot Capscrew Counterbore (DEWCSCBR8)
- DRILL AMERICA 1-1/8"x5/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1-1/8)
- DRILL AMERICA 13/32"x1/8" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR13/32)
- DRILL AMERICA 23/64"x3/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR23/64)
- Drill America Porting Tools & Counterbores