Shop All Reduced Shank Drill Bits
Drill America
33/64" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3"
Mfr # D/ARSD33/64
Zoro # G1951838
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 33/64"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black and Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # D/ARSD33/64
- Zoro # G1951838
- UPC # 887861014311
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 33/64" |
Shank Dia. | 1/2" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 1/2" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black and Bright |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Precision ground to maintain a high degree of concentricity between shank and body diameter. Made of high speed steel with a 118 conventional point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN TOOLS Datashark Stripper Cutter (PA70056)
- DRILL AMERICA 3/4"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X3/4)
- EAZYPOWER Hex Key Bit, 3/16", 3-1/2" L (79827/B)
- MAYHEW PRO Hollow Punch, Round, Steel, 5mm x 1-1/8 In (50553)
- DRILL AMERICA 9/16" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X9/16)
- DRILL AMERICA 1-1/8" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Cutting Direction: Right Hand (KFDRSD1-1/8)
- DRILL AMERICA 15/16" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ACO15/16)
- DRILL AMERICA 1-27/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD1-27/64)
- DRILL AMERICA 13/16" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ACO13/16)
- DRILL AMERICA 1-1/4" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-1/4)
- DRILL AMERICA 1-9/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-9/32)
- Drill America Reduced Shank Drill Bits