Shop All Reduced Shank Drill Bits
Drill America
33/64" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank
Mfr # KFDRSD3/8X33/64
Zoro # G1933489
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 33/64"
- Shank Type Round
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black and Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # KFDRSD3/8X33/64
- Zoro # G1933489
- UPC # 887861227186
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 33/64" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 3/8" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black and Gold |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Description
Drill America KFD Killer Force Drill Bits are manufactured from premium grade High-Speed Steel. Gold and black surface treated for use in stainless steel and other hard metal drilling. Manufactured from premium grade M2 high speed steel, Killer Force Drills have a heavy-duty 135° split point for self-centering and reducing thrust and 3-Flat Shank.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC CHISEL SET 7PC .498 SHANK HD IM (GPCS807)
- EVOLUTION 2-1/4" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC225)
- DRILL AMERICA 1-3/8"-6 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 1-3/8"-6 (DWT55027)
- CDI CDI Repair Kit, On 6004Mfrphcdi 3/4" Dr 100-6 (96100112RK)
- DRILL AMERICA 39/64" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (DWDRSD39/64)
- DRILL AMERICA 1" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank, 3-Flat Shank (KFD3F1INCH)
- DRILL AMERICA 29/64" HSS Reduced Shank Drill Bit 1/4" Shank, Number of Flutes: 2 (DWDRSD29/64)
- DRILL AMERICA 47/64" Cobalt Reduced Shank Drill Bit 3/8" Shank (D/ACO3/8X47/64)
- DRILL AMERICA 1-1/32" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD1-1/32)
- DRILL AMERICA 21/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F21/32)
- WESTWARD Silver/Deming Drill, 11/16,118 Deg (6WUW7)
- Drill America Drill Bits