Shop All Taper Shank Drill Bits
Drill America
33/64" HSS 2MT Taper Shank Drill Bit
Mfr # DWDTS33/64
Zoro # G1920916
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Taper
- Drill Bit Size 33/64"
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDTS33/64
- Zoro # G1920916
- UPC # 887861048200
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 33/64" |
Overall Length | 8-1/2" |
Flute Length | 4-5/8" |
Shank Size | 2MT |
Details
Item | Taper Shank Drill Bit |
Shank Type | Taper |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper shank drills are made to fit Morse tapered holes. Designed to perform in a broad range of materials in the iron and steel families. They have a black oxide surface treatement that is abrasion resistant, reduces chip welding and improves chip flow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO AVM6 Mini Offset Aviation Snip, Left Cutting (AVM6EV)
- STA-KON 10 1/2 in Ratchet Crimper 8 to 2 AWG Copper, 10 to 6 AWG Aluminum (TBM45S)
- PROTO Combination Wrench, SAE, 7/16in Size (J1214HASD)
- HHIP Retrofit Cut-Off Blade P3W-Gt3 (3900-5977)
- DRILL AMERICA 1-3/4" 4MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-3/4-4MT)
- DRILL AMERICA 36.00mm HSS 4MT Metric Taper Shank Drill Bit (DWDTSMM36.00)
- DRILL AMERICA 2-3/16" HSS 5MT Taper Shank Drill Bit (DWDTS2-3/16)
- DRILL AMERICA 3/4" HSS 2MT Taper Shank Drill Bit (DWDTS3/4)
- DRILL AMERICA 13/16" HSS 3MT Taper Shank Drill Bit (DWDTS13/16)
- DRILL AMERICA 1-3/8" HSS 4MT Taper Shank Drill Bit (DWDTS1-3/8)
- DRILL AMERICA 25.00mm HSS 3MT Metric Taper Shank Drill Bit (DWDTSMM25.00)
- Drill America Drill Bits