Shop All Carbide Burs
Drill America
3/32"x3/32" Ball End Carbide Burr 1/8" Shank
Mfr # DULSD41
Zoro # G1748515
product price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Ball
- Trade Number SD-41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSD41
- Zoro # G1748515
- UPC # 887861120258
- Country of Origin United States
- Category Carbide Burs
Details
Shape | Ball |
Trade Number | SD-41 |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 3" Crimped Wire Cup Brush, 5/8"-11 (A-98398)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 150 Grit, Fine, Zirconia Alumina, BlueFire R823P, Blue (78072728613)
- SCOTCH-BRITE 4-1/2" dia. Green 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (7100176126)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 1200 Grit (46941)
- DRILL AMERICA 3/4"x11/16" Ball End Carbide Burr 1/4 Shank (DULSD7)
- DRILL AMERICA 3/16"x1/2" Cylindrical Carbide Burr 1/8" Shank (DULSC53)
- DRILL AMERICA 1/2"x1" Cyl Radius End Carbide Burr 1/4" Shank 6"OAL (DULSC5X6)
- DRILL AMERICA 3/8"x3/4" Tree Radius End Carbide Burr 1/4 Shank (DULSF3)
- DRILL AMERICA 1/2"x1" Tree Radius End Carbide Burr 1/4 Shank (DULSF5)
- DRILL AMERICA 5/16"x7/8" Cone Carbide Burr 1/4" Shank (DULSL2)
- DRILLCO SD-5NF, SOLID CARB BUR ALU CUT -7000DAL (7DAL132)
- Drill America Carbide Burs